Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.06 in Thick, 1/2 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252835164

  • Zoro # G009754291


product price:  $34.79
/ea
Sold in multiples of 25 for $869.75

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.06 in
Connector Size
1/2 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252835164
Zoro #
G009754291
UPC #
662528351646
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.06 in
Connector Size
1/2 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Cast Iron, Steel, Tool Steel
Abrasive Material
Aluminum Oxide
Series
OBNA2
Specification
A60-OBNA2
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Reinforced Status
Reinforced
Primary Material Applicationn
Cast Iron, Steel, Tool Steel

Description

Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1/2 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.06 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A60-OBNA2, Reinforced Status Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products