Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252823601

  • Zoro # G7464265


product price:  $5.45
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.0938 in
Connector Size
7/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252823601
Zoro #
G7464265
UPC #
662528236011
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.0938 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
Gemini RightCut
Maximum Operating Speed
10,185 RPM
Specification
GEMINI RIGHTCUT
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 6 in, Overall Thickness 0.0938 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Gemini RightCut, Wheel Type Type 1, Maximum Operating Speed 10,185 RPM, Reinforced Status Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.