Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 0.06 in Thick, 1 1/4 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 66252938796

  • Zoro # G3358792


product price:  $23.79
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
0.06 in
Connector Size
1 1/4 in
Primary Material Application
Cast Iron, Steel, Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252938796
Zoro #
G3358792
UPC #
662529387965
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
0.06 in
Connector Size
1 1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Cast Iron, Steel, Tool Steel
Abrasive Material
Aluminum Oxide
Series
OBNA2
Maximum Operating Speed
8,730 RPM
Specification
A602-OBNA2
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Bond Type
Resin
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Compatible Tool Type
Chop Saw
Primary Material Applicationn
Cast Iron, Steel, Tool Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Overall Diameter 7 in, Overall Thickness 0.06 in, Compatible Tool Type Chop Saw, Primary Material Application Cast Iron, Steel, Tool Steel, Series OBNA2, Wheel Type Type 1, Specification A602-OBNA2, Maximum Operating Speed 8,730 RPM, Reinforced Status Reinforced, Bond Type Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.