
Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 1 In. Thick, Silicon Carbide, 60 Grit
Mfr # 66252838322
Zoro # G9662827
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1 In.
Grit
60
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66252838322
Zoro #
G9662827
UPC #
66252838322
Country of Origin
Mexico
Dimensions
Overall Diameter
6 in
Overall Thickness
1 In.
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Abrasive Material
Silicon Carbide
Description
Item Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.