Shop NORTON ABRASIVES
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 41, 8 in Dia, 1/32 in Thick, 1-1/4 in Arbor Hole Size, Aluminum Oxide
- Mfr # 66253022694
- Zoro # G714590405
product price:Â
$
52.49
/ea
Sold in multiples of 25 for
$1,312.25
Key Features
Wheel Type
Type 41
Overall Diameter
8 in
Overall Thickness
1/32 in
Connector Size
1-1/4 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253022694
- Zoro #
- G714590405
- UPC #
- 662530226949
- Country of Origin
- Mexico
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 41
- Grit
- 60
- Primary Material Application
- 300 Series Stainless, 400 Series Stainless, Hard Carbon Steels, Soft Carbon Steels, Tool Steels, Titanium, Super Alloys, Aluminum, Brass, Bronze, Copper, Cast Iron, Ductile Iron, Gray Iron
- Abrasive Material
- Aluminum Oxide
- Series
- Norton
- Maximum Operating Speed
- 4,775 RPM
- Specification
- 57A60-N8B
Dimensions
- Overall Diameter
- 8 in
- Overall Thickness
- 1/32 in
- Connector Size
- 1-1/4 in
Description
BNon-Reinf Toolroom Cut Off Wheel,5G10A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.