Abrasive Fiber Dsc, 7x7/8 in., Fine, PK25

  • Mfr # 66623357288

  • Zoro # G9320875


product price:  $34.19
/pk 25, $1.37/ea

Key Features

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
100 / P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623357288
Zoro #
G9320875
UPC #
666233572884
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
100 / P100
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
8,600 RPM
Grade
Medium
Grit
100
Series
F240
Color
Brown
Vacuum Hole Design
No Hole
Backing Material
Fiber
Maximum Operating Speed
8,600 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Tear

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight X, Grit 100, Overall Diameter 7 in, Series F240, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Medium, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.