Abrasive Roll, 1" W x 150 ft.L, 220G, Brown

  • Mfr # 66261126271

  • Zoro # G2956703


product price: $33.79
/ea

Key Features

Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261126271
Zoro #
G2956703
UPC #
662611262712
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
1 in

Details

Item
Cloth and Screen Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Very Fine
Grit
220
Backing Material
Cotton
Backing Weight
J
Series
K225
Color
Brown
Attachment Type
PSA
Product Type
Utility Roll
Coating Coverage
Closed

Description

Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Very Fine, Grit P220, Series K225, Overall Length 150 ft, Overall Width 1 in, Product Type Utility Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.