Zoro Homepage

Abrasive Roll, 15 ft., AO/SC, Maroon

  • Mfr # 66261008108

  • Zoro # G5359112


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Overall Length
15 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine, Very Fine, Micro Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261008108
Zoro #
G5359112
UPC #
662610081086
Country of Origin
Mexico

Dimensions

Overall Length
15 ft
Overall Width
2 in
Length
15 ft
Width
2 in

Details

Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Fine, Very Fine, Micro Fine
Grit
180 to 220, 240 to 360, 800 to 1200
Backing Material
Nylon
Series
Bear-Tex
Color
Maroon

Description

Abrasive Roll Kit, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Silicon Carbide, Backing Material Nylon, Coating Coverage Not Applicable, Color Gray, Grade Fine, Micro Fine, Very Fine, Grit 1200, 180, 220, 240, 360, 800, Series Bear-Tex, Overall Width 2 in, Overall Length 15 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.