Zoro Homepage

Abrasive Roll, 150 ft. L, Extra Coarse

  • Mfr # 63642531433

  • Zoro # G4572458


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 ft
Overall Width
8 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642531433
Zoro #
G4572458
UPC #
63642531433
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
8 in
Width
8 in
Length
150 ft

Details

Item
Microfinishing Film Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
Grit
30 micronm
Backing Material
Polyester Film
Backing Weight
5 mil
Series
Q351S
Color
Green
Coating Coverage
Open

Description

Microfinishing Film Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester Film, Backing Weight 5 mil, Coating Coverage Open, Color Green, Grade Extra Coarse, Grit 30 micronm, Series Q351S, Overall Length 150 ft, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.