Abrasive Roll, 150 ft. L, Medium, 60 Grit
Mfr # 63642580712
Zoro # G4572412
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642580712
Zoro #
G4572412
UPC #
63642580712
Country of Origin
United States
Dimensions
Overall Length
150 ft
Overall Width
1 in
Length
150 ft
Width
4 in
Details
Item
Microfinishing Film Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
60 micronm
Backing Material
Polyester Film
Backing Weight
5 mil
Series
Q351S
Color
Yellow
Coating Coverage
Open
Description
Microfinishing Film Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester Film, Backing Weight 5 mil, Coating Coverage Open, Color Yellow, Grade Medium, Grit 60 micronm, Series Q351S, Overall Length 150 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.