Abrasive Roll, Brown, 39 ft L, 1" W
Mfr # 66261134301
Zoro # G608595615
product price: $20.59
/eaKey Features
Overall Length
39 ft
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261134301
Zoro #
G608595615
UPC #
662611343015
Country of Origin
United States
Dimensions
Overall Length
39 ft
Overall Width
1 in
Details
Item
Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P150
Backing Material
Cotton
Backing Weight
J
Series
K225
Color
Brown
Coating Coverage
Closed
Resistance Properties
Load
Description
Abrasive Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Fine, Grit P150, Series K225, Overall Length 39 ft, Overall Width 1 in, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.