Zoro Homepage

Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D

  • Mfr # 63642543422

  • Zoro # G3041884


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Disc Diameter
7 in
Face Mounting Type
Arbor Hole
Back Mounting Type
Threaded Arbor Hole
Back Mounting Size
5/8"-11
Max. RPM
8,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642543422
Zoro #
G3041884
UPC #
636425434221
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Back Mounting Size
5/8"-11
Overall Diameter
7 in
Face Mounting Size
7"
Diameter
7"
Connector Size
5/8"-11
Overall Width
7 in

Details

Item
Fiber Disc Backup Pad
Face Mounting Type
Arbor Hole
Back Mounting Type
Threaded Arbor Hole
Max. RPM
8,600 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Color
Black
Body Material
Rubber
Max. Speed
8600 rpm
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
8,600 RPM
Features
Ribbed
Abrasive Mount Type
Threaded Hole
Device Material
Rubber
Connector Type
Threaded Hole
Backup Pad Shape
Round

Description

Fiber Disc Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad, Features Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.