Aluminum Oxide, 120 Grit, Coated Type, A290 (Discontinued)
- Mfr # 66261130242
- Zoro # G516499432
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261130242
Zoro #
G516499432
UPC #
662611302425
Country of Origin
Canada
Dimensions
Overall Diameter
5 in
Details
Number of Vacuum Holes
8 Hole
Abrasive Material
Aluminum Oxide
Color
Yellow
Grade
Medium
Abrasive Type
Coated
Series
A290
Grit
120
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Medium, Grit 120, Overall Diameter 5 in, Series A290, Number of Vacuum Holes 8 Hole, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.