Angled Sndng Sponge, Fine, 150/180, AO, PK24
Mfr # 07660702284
Zoro # G8579733
product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns
Key Features
Length
4.875 in
Width
2.875 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660702284
Zoro #
G8579733
UPC #
076607022844
Country of Origin
United States
Dimensions
Length
4.875 in
Width
2.875 in
Thickness
1 in
Overall Length
4 7/8 in
Overall Width
2 7/8 in
Overall Thickness
1 in
Details
Item
Single-Angle Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Fine
Series
WallSand
Sides
Four
Color
Gray
Number of Abrasive Sides
4
Resistance Properties
Tear
Sponge Shape
Angled
Features
Flexible, Reusable
Description
Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine, Grit 120, Number of Abrasive Sides 4, Series WallSand, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Abrasive Type Coated, Color Gray, Features Flexible, Reusable, Resistance Properties Tear, Sponge Shape Angled, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.