Arbor Mount Flap Disc, 5in, 60, Med.
- Mfr # 63642505283
- Zoro # G0755946
product price:Â
$
10.15
/ea
Key Features
Backing Material
Plastic
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Disc Dia.
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63642505283
- Zoro #
- G0755946
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Disc Dia.
- 5"
- Mounting Size
- 7/8"
Details
- Item
- Arbor Mount Flap Disc
- Backing Material
- Plastic
- Abrasive Material
- Ceramic
- Grade
- Medium
- Grit
- 60
- Disc Type
- Type 27
- Max. RPM
- 12,000
Description
Arbor Mount Flap Disc, Abrasive Material Ceramic, Grade Medium, Backing Material Plastic, Grit 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.