Backup Pad, Color Black, 8,600 RPM
Mfr # 63642543425
Zoro # G908657303
product price: $106.99
/ea
Sold in multiples of 5 for $534.95
Free Shipping & Returns
Key Features
Density
Hard
Overall Diameter
7 in
Color
Black
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642543425
Zoro #
G908657303
UPC #
636425434252
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Item
Backup Pad
Density
Hard
Color
Black
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
8,600 RPM
Abrasive Mount Type
Threaded Hole
Connector Type
Threaded Hole
Backup Pad Shape
Round
Device Material
Rubber
Description
Backup Pad, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 8,600 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width Not Applicable, Overall Diameter 7 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.