Zoro Homepage

Blending Disc, AlO, 2in, 320 Grit, TS

  • Mfr # 66254482337

  • Zoro # G2575395


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Disc Diameter
2 in
Max. RPM
25,000 RPM
Overall Diameter
2 in
Color
Blue
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254482337
Zoro #
G2575395
UPC #
662544823370
Country of Origin
Mexico

Dimensions

Disc Diameter
2 in
Overall Diameter
2 in
Disc Dia.
2"

Details

Item
Surface-Conditioning Disc
Max. RPM
25,000 RPM
Color
Blue
Grit
320
Grade
Very Fine
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Attachment Type
Turn-On/Off
Attaching System
TS
Abrasive Grade
Very Fine
Series
Rapid Prep
Abrasive Grit
320
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Backing Material
Polyester
Quick Change System
TS
Backing Weight
Y
Maximum Operating Speed
30,000 RPM

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Grit 320, Overall Diameter 2 in, Quick Change System TS, Series Rapid Prep, Maximum Operating Speed 30,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.