Blending Disc, AlO, 3in, 120 Grit, Fin, TR
Mfr # 66261017522
Zoro # G2850592
product price: $3.15
/eaKey Features
Disc Diameter
3 in
Max. RPM
20,000 RPM
Overall Diameter
3 in
Color
Maroon
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261017522
Zoro #
G2850592
UPC #
662610175228
Country of Origin
Mexico
Dimensions
Disc Diameter
3 in
Overall Diameter
3 in
Disc Dia.
3"
Details
Item
Surface-Conditioning Disc
Max. RPM
20,000 RPM
Color
Maroon
Abrasive Type
Non-Woven
Attaching System
TR
Grade
Medium
Abrasive Grade
Medium
Disc Attachment System
TR Roll-On/Off
Series
Rapid Prep
Grit
120
Disc Attachment Type
Type 3
Abrasive Material
Aluminum Oxide
Abrasive Grit
120
Attachment Type
Roll-On/Off
Backing Material
Polyester
Backing Weight
Y
Maximum Operating Speed
20,000 RPM
Quick Change System
TR
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 120, Overall Diameter 3 in, Quick Change System TR, Series Rapid Prep, Maximum Operating Speed 20,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.