Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boat Stone, 9" x 2-1/2" x 1-1/2"

  • Mfr # 61463610369

  • Zoro # G7344117


product price: $46.15
/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
Medium
Overall Height
1 1/2 in
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610369
Zoro #
G7344117
UPC #
614636103693
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Length
9 in
Overall Width
2 1/2 in

Details

Item
Single Grit Utility Sharpening Stone
Abrasive Material
Silicon Carbide
Grade
Medium
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium

Description

Single Grit Utility Sharpening Stone, Overall Length 9 in, Overall Width 2 1/2 in, Overall Height 1 1/2 in, Abrasive Material Silicon Carbide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Product Type Boat Stone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.