
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 66261194484
Zoro # G408636983
product price: $2.19
/eaKey Features
Grit
60
Abrasive Material
Ceramic
Backing Material
Cotton
Series
Blaze R920
Cartridge Roll Design
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261194484
Zoro #
G408636983
UPC #
662611944847
Country of Origin
United States
Dimensions
Pilot Hole Diameter
1/8 in
Overall Length
1 1/2 in
Overall Diameter
1/2 in
Details
Item
Cartridge Roll
Grit
60
Abrasive Material
Ceramic
Backing Material
Cotton
Series
Blaze R920
Cartridge Roll Design
Tapered
Maximum Operating Speed
15,000 RPM
Abrasive Type
Coated
Grade
Coarse
Backing Weight
X
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.