Cartridge Roll, 1/2x2x1/8, 80 Grit
Mfr # 66261058563
Zoro # G301283697
product price: $1.99
/eaKey Features
Grit
80
Abrasive Material
Ceramic Alumina
Length
2 in
Backing Material
Cotton
Backing Weight
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058563
Zoro #
G301283697
UPC #
66261058563
Country of Origin
United States
Dimensions
Length
2 in
Width
1/2 in
Details
Item
Cartridge Roll, 1/2x2x1/8, 80 Grit
Grit
80
Abrasive Material
Ceramic Alumina
Backing Material
Cotton
Backing Weight
X
Grade
CRS
Color
Orange
Series
Norton Merit
Description
Cartridge Roll, 1/2x2x1/8, 80 Grit, Width 1/2 in, Length 2 in, Grade CRS, 80 Grit, Abrasive Material Ceramic Alumina, Backing Material Cotton, Backing Weight X, Color Orange, Series Norton Merit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.