Cartridge Roll, 3/8" dia, 1 1/2" L

  • Mfr # 66261194490

  • Zoro # G408636990


product price: $1.95
/ea

Key Features

Grit
80
Abrasive Material
Ceramic
Backing Material
Cotton
Maximum Operating Speed
15,000 RPM
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261194490
Zoro #
G408636990
UPC #
662611944908
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in
Pilot Hole Diameter
1/8 in
Overall Length
1 1/2 in

Details

Item
Cartridge Roll
Grit
80
Abrasive Material
Ceramic
Backing Material
Cotton
Maximum Operating Speed
15,000 RPM
Cartridge Roll Design
Tapered
Abrasive Type
Coated
Backing Weight
X
Grade
Coarse
Series
Blaze R920

Description

Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Blaze R920, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.