Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centerless Feed Wheel, 14" x 20" x 6"

  • Mfr # 66253322196

  • Zoro # G7248573


product price: $4,757.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Abrasive Wheel Diameter
14"
Thickness
20"
Arbor Hole Size
6"
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253322196
Zoro #
G7248573
UPC #
662533221965
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
14"
Thickness
20"
Arbor Hole Size
6"

Details

Item
Rubber Bond Feed Wheel
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 07
Abrasive Wheel Hardness
R
Series
57A
Abrasive Grit
80
Application
Provides Good form Holding While Grinding Stainless and Inconel Fasteners

Description

Item Centerless Feed Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.