Cloth Sanding Belt, 3x24", ZA, 120 Grit, Package Quantity 5, 3" W, 24" L, Zirconia Alumina, 120 Grit

  • Mfr # 07660749268

  • Zoro # G4469713


product price:  $19.35
/pk 5, $3.87/ea
Sold in multiples of 5 for $96.75

Key Features

Width
3"
Length
24"
Abrasive Material
Zirconia Alumina
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660749268
Zoro #
G4469713
UPC #
07660749268
Country of Origin
United States

Dimensions

Width
3"
Length
24"

Details

Item
Cloth Sanding Belt,3x24",ZA,120 Grit,Package Quantity 5
Abrasive Material
Zirconia Alumina
Grit
120

Description

Cloth Sanding Belt,3x24 In.,ZA,120 Grit,Package Quantity 5, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.