Coated, 3 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina
- Mfr # 07660749259
- Zoro # G206602081
Key Features
Specifications
Details
- MFR #
- 07660749259
- Zoro #
- G206602081
- UPC #
- 76607492593
- Country of Origin
- China
- Abrasive Type
- Coated
- Grit
- 50
- Grade
- Coarse
- Abrasive Material
- Zirconia Alumina
- Backing Material
- Cotton
Dimensions
- Width
- 3 in
- Length
- 18 in
Description
Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 coarse grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side by side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for coarse grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.
- • For high speed sanding and finishing of flat surfaces on wood, plastic and fiberglass, grinding and finishing of all metals
- • Proprietary patented grain technology produces one of the finest scratch patterns in the industry for finer looking finish
- • Anti-static technology increases dust collection efficiency for cleaner work environment and less clean up
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.