Coated Flap Disc, Type 27, 13,300 RPM
Mfr # 77696097547
Zoro # G211934825
product price: $17.49
/ea
Sold in multiples of 10 for $174.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77696097547
Zoro #
G211934825
UPC #
776960975473
Country of Origin
Mexico
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Coated Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Fiber
Backing Weight
VF
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Vortex Rapid Prep
Maximum Operating Speed
13,300 RPM
Quick Change System
TN
Coating Coverage
Open
Resistance Properties
Oil
Density Rating
Standard
Description
Coated Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System TN, Series Vortex Rapid Prep, Backing Material Fiber, Backing Weight VF, Coating Coverage Open, Maximum Operating Speed 13,300 RPM, Resistance Properties Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.