Combination Grit Utility Stone, 14 3/4 in W, Silicon Carbide, Gray

  • Mfr # 61463687675

  • Zoro # G2752617


product price: $29.35
/ea

Key Features

Abrasive Material
Silicon Carbide
Grade
Coarse, Fine
Length
14 3/4 in
Color
Gray
Overall Length
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463687675
Zoro #
G2752617
UPC #
614636876757
Country of Origin
Mexico

Dimensions

Length
14 3/4 in
Overall Length
14 3/4 in

Details

Item
Combination Grit Utility Stone
Abrasive Material
Silicon Carbide
Grade
Coarse, Fine
Color
Gray
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium

Description

Combination Grit Utility Stone, Overall Length 14 3/4 in, Abrasive Material Silicon Carbide, Grade Coarse, Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.