Zoro Homepage

Conditioning Disc, 4-1/2in, AO, PK25

  • Mfr # 66623325915

  • Zoro # G5543377


product price: $132.99
/pk 25, $5.32/ea
Free Shipping & Returns

Key Features

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325915
Zoro #
G5543377
UPC #
666233259150
Country of Origin
Mexico

Dimensions

Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Connector Size
7/8 in
Overall Diameter
4 1/2 in

Details

Item
Surface-Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Backing Weight
X
Max. RPM
11,000 RPM
Grade
Medium
Grit
60-80
Series
Rapid Prep
Color
Maroon
Attachment Type
7/8 in Arbor Hole
Backing Material
Fiber
Vacuum Hole Design
No Hole
Connector Type
Unthreaded Hole
Maximum Operating Speed
11,000 RPM

Description

Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series Rapid Prep, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight X, Color Maroon, Grit 60-80, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.