Conditioning Disc, 4-1/2in, AO, PK25
Mfr # 66623334944
Zoro # G5632593
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
Key Features
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623334944
Zoro #
G5632593
UPC #
666233349448
Country of Origin
Mexico
Dimensions
Disc Diameter
4 1/2 in
Mounting Hole Size
7/8 in
Disc Dia.
4-1/2"
Connector Size
7/8 in
Overall Diameter
4 1/2 in
Details
Item
Surface-Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Coarse
Backing Weight
X
Max. RPM
11,000 RPM
Grade
Coarse
Grit
40-50
Series
Vortex Rapid Prep
Color
Brown
Vacuum Hole Design
No Hole
Backing Material
Fiber
Attachment Type
7/8 in Arbor Hole
Maximum Operating Speed
11,000 RPM
Connector Type
Unthreaded Hole
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 4 1/2 in, Series Vortex Rapid Prep, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Fiber, Backing Weight X, Color Brown, Grit 40-50, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.