Contour Sanding Sponge, Med, PK2
Mfr # 07660700939
Zoro # G2816116
product price: $4.39
/pk 2, $2.20/eaKey Features
Length
5.5 in
Width
4.5 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660700939
Zoro #
G2816116
UPC #
076607009395
Country of Origin
United States
Dimensions
Length
5.5 in
Width
4.5 in
Thickness
0.187 in
Overall Thickness
3/16 in
Overall Length
5 1/2 in
Overall Width
4 1/2 in
Details
Item
Contour Sanding Sponge
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Medium
Series
MultiSand
Sides
Single
Color
Black
Features
Reusable, Flexible, Used Wet or Dry
Resistance Properties
Clog, Water
Number of Abrasive Sides
1
Sponge Shape
Contour
Description
Contour Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 100, Number of Abrasive Sides 1, Series MultiSand, Overall Length 5 1/2 in, Overall Thickness 3/16 in, Overall Width 4 1/2 in, Abrasive Type Coated, Color Black, Features Reusable, Flexible, Used Wet or Dry, Resistance Properties Clog, Water, Sponge Shape Contour, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.