Convolute Wheel, 10" dia, 3,600 RPM

  • Mfr # 66261055277

  • Zoro # G108655772


product price: $239.99
/ea
Sold in multiples of 3 for $719.97
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 1000
Abrasive Type
Non-Woven
Overall Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055277
Zoro #
G108655772
UPC #
662610552777
Country of Origin
Mexico

Dimensions

Overall Diameter
10 in
Connector Size
5 in
Face Width
1 in

Details

Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Abrasive Type
Non-Woven
Maximum Operating Speed
3,600 RPM
Resistance Properties
Heat, Smear
Density Rating
Hard (9)
Coating Coverage
Open

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 3,600 RPM, Overall Diameter 10 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat, Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.