Convolute Wheel, 12" dia, 12,000 RPM

  • Mfr # 66261018786

  • Zoro # G908655804


product price:  $200.99
/ea
Sold in multiples of 2 for $401.98
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 1000
Connector Size
5 in
Maximum Operating Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261018786
Zoro #
G908655804
UPC #
662610187863
Country of Origin
Mexico

Dimensions

Connector Size
5 in
Overall Diameter
12 in
Face Width
1 in

Details

Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Maximum Operating Speed
12,000 RPM
Resistance Properties
Smear
Abrasive Type
Non-Woven
Density Rating
Hard (8)

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Resistance Properties Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.