Convolute Wheel, 12" dia, 3,000 RPM

  • Mfr # 66261009481

  • Zoro # G008655773


product price: $214.99
/ea
Sold in multiples of 2 for $429.98
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Metal Finishing
Density Rating
Medium (6)
Maximum Operating Speed
3,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261009481
Zoro #
G008655773
UPC #
662610094819
Country of Origin
Mexico

Dimensions

Overall Diameter
12 in
Connector Size
5 in
Face Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Metal Finishing
Item
Convolute Wheel
Density Rating
Medium (6)
Maximum Operating Speed
3,000 RPM
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Metal Finishing, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.