Convolute Wheel, 12" dia, 3,000 RPM
Mfr # 66261018896
Zoro # G608655784
product price: $200.99
/ea
Sold in multiples of 2 for $401.98
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Series 1000
Overall Diameter
12 in
Resistance Properties
Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261018896
Zoro #
G608655784
UPC #
662610188969
Country of Origin
Mexico
Dimensions
Overall Diameter
12 in
Connector Size
5 in
Face Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Resistance Properties
Heat
Density Rating
Hard (9)
Coating Coverage
Open
Abrasive Type
Non-Woven
Maximum Operating Speed
3,000 RPM
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 5 in, Density Rating Hard (9), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.