Convolute Wheel, 4" dia, 4,000 RPM
Mfr # 66261058502
Zoro # G408655816
product price: $41.19
/ea
Sold in multiples of 10 for $411.90
Key Features
Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Abrasive Type
Non-Woven
Coating Coverage
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058502
Zoro #
G408655816
UPC #
662610585027
Country of Origin
Mexico
Dimensions
Connector Size
1 in
Overall Diameter
4 in
Face Width
1 in
Details
Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Item
Convolute Wheel
Abrasive Type
Non-Woven
Coating Coverage
Open
Maximum Operating Speed
4,000 RPM
Density Rating
Soft (4)
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 1 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 4 in, Abrasive Type Non-Woven, Coating Coverage Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.