Convolute Wheel, 6" dia, 3,000 RPM

  • Mfr # 66261058514

  • Zoro # G408655786


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Abrasive Type
Non-Woven
Density Rating
Soft (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261058514
Zoro #
G408655786
UPC #
662610585140
Country of Origin
Mexico

Dimensions

Connector Size
1 in
Overall Diameter
6 in
Face Width
4 in

Details

Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Item
Convolute Wheel
Abrasive Type
Non-Woven
Density Rating
Soft (4)
Maximum Operating Speed
3,000 RPM
Coating Coverage
Open

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 4 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.