Convolute Wheel, 6" dia, 6,000 RPM
Mfr # 66261004142
Zoro # G308655800
product price: $128.99
/eaSold in multiples of 3 for $386.97
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 4000
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261004142
Zoro #
G308655800
UPC #
662610041424
Country of Origin
Mexico
Dimensions
Overall Diameter
6 in
Connector Size
1 in
Face Width
1 in
Details
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 4000
Item
Convolute Wheel
Density Rating
Hard (8)
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (8), Grade Fine, Series Bear-Tex Series 4000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.