Convolute Wheel, 8" dia, 2,500 RPM
Mfr # 66261058524
Zoro # G608655807
product price: $173.84
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Density Rating
Soft (4)
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058524
Zoro #
G608655807
UPC #
662610585249
Country of Origin
Mexico
Dimensions
Connector Size
3 in
Overall Diameter
8 in
Face Width
3 in
Details
Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Item
Convolute Wheel
Density Rating
Soft (4)
Abrasive Type
Non-Woven
Coating Coverage
Open
Maximum Operating Speed
2,500 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 3 in, Maximum Operating Speed 2,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.