Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convolute Wheel, 8" dia, 4,500 RPM

  • Mfr # 66261004123

  • Zoro # G508655792


product price: $140.99
/ea
Sold in multiples of 3 for $422.97
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 4000
Maximum Operating Speed
4,500 RPM
Connector Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261004123
Zoro #
G508655792
UPC #
662610041233
Country of Origin
Mexico

Dimensions

Connector Size
3 in
Overall Diameter
8 in
Face Width
1 in

Details

Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 4000
Item
Convolute Wheel
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (8)
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series Bear-Tex Series 4000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.