Convolute Wheel, 8" dia, 4,500 RPM
Mfr # 66261055209
Zoro # G708655790
product price: $128.99
/ea
Sold in multiples of 3 for $386.97
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Series 1000
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055209
Zoro #
G708655790
UPC #
662610552098
Country of Origin
Mexico
Dimensions
Overall Diameter
8 in
Connector Size
3 in
Face Width
1 in
Details
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven
Resistance Properties
Heat
Coating Coverage
Open
Density Rating
Medium (6)
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Medium (6), Grade Medium, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.