Convolute Wheel, 8" dia, 4,500 RPM

  • Mfr # 66261055257

  • Zoro # G508655778


product price: $134.99
/ea
Sold in multiples of 3 for $404.97
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Series 1000
Density Rating
Hard (8)
Overall Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055257
Zoro #
G508655778
UPC #
662610552579
Country of Origin
Mexico

Dimensions

Overall Diameter
8 in
Connector Size
3 in
Face Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Density Rating
Hard (8)
Coating Coverage
Open
Resistance Properties
Heat, Smear
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat, Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.