Convolute Wheel, 8" dia, 4,500 RPM
Mfr # 66261055276
Zoro # G108655802
product price: $224.99
/eaSold in multiples of 2 for $449.98
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 1000
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055276
Zoro #
G108655802
UPC #
662610552760
Country of Origin
Mexico
Dimensions
Overall Diameter
8 in
Connector Size
3 in
Face Width
2 in
Details
Abrasive Material
Silicon Carbide
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Maximum Operating Speed
4,500 RPM
Abrasive Type
Non-Woven
Resistance Properties
Heat, Smear
Density Rating
Hard (9)
Coating Coverage
Open
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Resistance Properties Heat, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.