Convolute Wheel, Clean/Finish, 6x2x1, MED
Mfr # 66261058510
Zoro # G2767283
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Style
Clean and Finish
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058510
Zoro #
G2767283
UPC #
662610585102
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
2 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
2 in
Details
Style
Clean and Finish
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Soft (4)
Grade
Medium
Series
Bear-Tex Clean & Finish
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Cleaning and Finishing Applications Using Light Pressure
Maximum Operating Speed
3,000 RPM
Color
Gray
Coating Coverage
Open
Density Rating
Soft (4)
Abrasive Type
Non-Woven
Grit
150
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.