Convolute Wheel, Deburring 10in.x1in., PK3
Mfr # 66261055260
Zoro # G5685732
product price: $453.59
/pk 3, $151.20/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
10 in
Width
1 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055260
Zoro #
G5685732
UPC #
662610552609
Country of Origin
Mexico
Dimensions
Diameter
10 in
Width
1 in
Overall Diameter
10 in
Face Width
1 in
Connector Size
5 in
Details
Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
3,600 RPM
Application
For Deburring, Blending and Final Finishing
Grit
220
Coating Coverage
Open
Color
Gray
Density Rating
Hard (8)
Maximum Operating Speed
3,000 RPM
Abrasive Type
Non-Woven
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Fine, Series Bear-Tex Series 1000, Face Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 10 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 220, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.