Convolute Wheel, Deburring 12in.x2in.
Mfr # 66261055266
Zoro # G5536133
product price: $326.99
/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
12 in
Width
2 in
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261055266
Zoro #
G5536133
UPC #
662610552661
Country of Origin
Mexico
Dimensions
Diameter
12 in
Width
2 in
Overall Diameter
12 in
Face Width
2 in
Connector Size
5 in
Details
Style
Deburring
Arbor Hole
5 in
Abrasive Material
Silicon Carbide
Density
Hard (8)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
3,000 RPM
Application
For Deburring, Blending and Final Finishing
Grit
150
Coating Coverage
Open
Maximum Operating Speed
3,000 RPM
Color
Gray
Abrasive Type
Non-Woven
Density Rating
Hard (8)
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 5 in, Density Rating Hard (8), Grade Medium, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 12 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.