Convolute Wheel, Deburring 6in.x1in., PK3
Mfr # 66261004208
Zoro # G5578553
product price: $365.99
/pk 3, $122.00/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261004208
Zoro #
G5578553
UPC #
662610042087
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
1 in
Overall Diameter
6 in
Face Width
1 in
Connector Size
1 in
Details
Style
Deburring
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
Bear-Tex Series 4000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Heavy Deburring
Abrasive Type
Non-Woven
Color
Brown
Density Rating
Hard (8)
Grit
150
Maximum Operating Speed
6,000 RPM
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (8), Grade Medium, Series Bear-Tex Series 4000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Color Brown, Grit 150, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.