Convolute Wheel, Deburring 6in.x2in., PK2
Mfr # 66261055229
Zoro # G5754953
product price: $256.99
/pk 2, $128.50/ea
Free Shipping & Returns
Key Features
Style
Deburring
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261055229
Zoro #
G5754953
UPC #
662610552296
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
2 in
Connector Size
1 in
Face Width
2 in
Overall Diameter
6 in
Details
Style
Deburring
Arbor Hole
1 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Deburring, Blending and Final Finishing
Coating Coverage
Open
Density Rating
Hard (7)
Maximum Operating Speed
6,000 RPM
Grit
150
Abrasive Type
Non-Woven
Color
Light Brown
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 in, Density Rating Hard (7), Grade Medium, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Light Brown, Grit 150, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.