Zoro Homepage

Convolute Wheel, Deburring 6in.x2in., PK2

  • Mfr # 66261055274

  • Zoro # G5765767


product price: $305.99
/pk 2, $153.00/ea
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
6 in
Width
2 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055274
Zoro #
G5765767
UPC #
662610552746
Country of Origin
Mexico

Dimensions

Diameter
6 in
Width
2 in
Connector Size
1 in
Face Width
2 in
Overall Diameter
6 in

Details

Style
Deburring
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Deburring, Blending and Final Finishing
Maximum Operating Speed
6,000 RPM
Abrasive Type
Non-Woven
Density Rating
Hard (9)
Grit
220
Color
Gray

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Color Gray, Grit 220, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.