Zoro Homepage

Convolute Wheel, Deburring 8in.x2in., PK2

  • Mfr # 66261055235

  • Zoro # G5545407


product price: $472.99
/pk 2, $236.50/ea
Free Shipping & Returns

Key Features

Style
Deburring
Diameter
8 in
Width
2 in
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261055235
Zoro #
G5545407
UPC #
662610552357
Country of Origin
Mexico

Dimensions

Diameter
8 in
Width
2 in
Connector Size
3 in
Face Width
2 in
Overall Diameter
8 in

Details

Style
Deburring
Arbor Hole
3 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
Bear-Tex Series 1000
Item
Convolute Wheel
Max. RPM
4,500 RPM
Application
For Deburring, Blending and Final Finishing
Grit
150
Abrasive Type
Non-Woven
Resistance Properties
Shed, Smear
Color
Light Brown
Coating Coverage
Open
Maximum Operating Speed
4,500 RPM
Density Rating
Hard (7)

Description

Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (7), Grade Medium, Series Bear-Tex Series 1000, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Light Brown, Grit 150, Resistance Properties Shed, Smear, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.