Convolute Wheel, Finishing 8in.x4in.
Mfr # 66261058526
Zoro # G5672292
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Style
Finishing
Diameter
8 in
Width
4 in
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058526
Zoro #
G5672292
UPC #
662610585263
Country of Origin
Mexico
Dimensions
Diameter
8 in
Width
4 in
Overall Diameter
8 in
Connector Size
3 in
Face Width
4 in
Details
Style
Finishing
Arbor Hole
3 in
Abrasive Material
Silicon Carbide
Grade
Medium
Series
Bear-Tex Clean & Finish
Item
Convolute Wheel
Max. RPM
2,500 RPM
Application
For Fine Finishing
Coating Coverage
Open
Abrasive Type
Non-Woven
Density Rating
Soft (4)
Color
Gray
Grit
150
Maximum Operating Speed
2,500 RPM
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Soft (4), Grade Medium, Series Bear-Tex Clean & Finish, Face Width 4 in, Maximum Operating Speed 2,500 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Grit 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.